M4x0.70mm x Slotted Pan Machine Screws, Plain Brass, 25 PK

  • Mfr # 6GY64

  • Zoro # G2280503


product price:  $5.56
/pk 25, $0.22/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
Brass
Finish
Plain
Head Dia.
8.0 mm
Head Height
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GY64
Zoro #
G2280503
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.70mm
Head Dia.
8.0 mm
Head Height
2.4 mm
Head Width
8 mm
Maximum Head Height
2.4 mm
Maximum Head Width
8 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Brass
Finish
Plain
Item
Machine Screws

Description

Machine Screws, Head Type Pan, Material Brass, Finish Plain, Drive Slotted, Thread Size M4x0.70mm, Head Width 8 mm, Head Height 2.4 mm, Drive Size Not Applicable, Maximum Head Width 8 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.4 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products