Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK
Mfr # M01240.080.0040
Zoro # G9897730
product price:Â
$
39.69
/pk of 100, $0.40/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.00
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01240.080.0040
- Zoro #
- G9897730
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 8765
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
- Tensile Strength
- 116,000 psi
- Rockwell Hardness
- HRC22
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M8-1.00
- Thread Pitch
- 1 mm
- Dimensional Standards
- ISO 8765
- Threadlocker Maximum Temperature
- 1 mm
- Manufacturer Location
- Globally Sourced
- Head Type
- Hex
- Fastener Industry Standards
- ISO 8765
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M8-1.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 8765, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100