Shop ZORO SELECT
See all product information
Create Account
Magazine Counter Rack, 7 1/2" H, Light Oak
- Mfr # MT1-LO
- Zoro # G9936413
product price:Â
$
35.19
/ea
Key Features
Color
Light Oak
Material
Acrylic, Wood
Number of Compartments
1
Overall Height
7 1/2 in
Includes Label Holders
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT1-LO
- Zoro #
- G9936413
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 7 1/2 in
- Compartment Depth
- 2 3/8 in
- Overall Width
- 9 1/2 in
- Compartment Height
- 7 in
- Compartment Width
- 8 1/2 in
- Overall Depth
- 4 in
Details
- Item
- Magazine Counter Rack
- Color
- Light Oak
- Material
- Acrylic, Wood
- Number of Compartments
- 1
- Includes Label Holders
- No
- Literature Form Factor
- Magazine
- Product Type
- Literature Holder
- Literature Orientation
- Vertical
- Weight Capacity
- 3 lb
- Includes Table
- No
- Compartment Type
- Mountable
- Yes
- Includes Supplemental Riser
- No
- Assembly
- Assembled
- Swivel
- No
Description
Magazine Counter Rack, Product Type Literature Holder, Number of Compartments 1, Includes Label Holders No, Overall Height 7 1/2 in, Overall Depth 4 in, Overall Width 9 1/2 in, Material Acrylic, Wood, Color Light Oak, Literature Form Factor Magazine, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 3 lb, Compartment Depth 2 3/8 in, Compartment Height 7 in, Compartment Type Pocket, Compartment Width 8 1/2 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.