Shop ZORO SELECT
See all product information
Create Account
Magazine Counter Rack, 7 1/2" H, Mahogany
- Mfr # MT2-MH
- Zoro # G9914442
product price:Â
$
47.59
/ea
Key Features
Color
Mahogany
Material
Acrylic, Wood
Overall Height
7 1/2 in
Number of Compartments
2
Overall Width
18 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT2-MH
- Zoro #
- G9914442
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 7 1/2 in
- Overall Width
- 18 1/4 in
- Overall Depth
- 4 in
- Compartment Width
- 8 1/2 in
- Compartment Height
- 7 in
- Compartment Depth
- 2 3/8 in
Details
- Item
- Magazine Counter Rack
- Color
- Mahogany
- Material
- Acrylic, Wood
- Number of Compartments
- 2
- Assembly
- Assembled
- Swivel
- No
- Compartment Type
- Literature Orientation
- Vertical
- Mountable
- Yes
- Product Type
- Literature Holder
- Includes Supplemental Riser
- No
- Includes Label Holders
- No
- Includes Table
- No
- Weight Capacity
- 5 lb
- Literature Form Factor
- Magazine
Description
Magazine Counter Rack, Product Type Literature Holder, Number of Compartments 2, Includes Label Holders No, Overall Height 7 1/2 in, Overall Depth 4 in, Overall Width 18 1/4 in, Material Acrylic, Wood, Color Mahogany, Literature Form Factor Magazine, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 5 lb, Compartment Depth 2 3/8 in, Compartment Height 7 in, Compartment Type Pocket, Compartment Width 8 1/2 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.