Shop All Flared Tube Fittings
Zoro Select
Male Connector, 5/16 In., 1/8 In., PK10
Mfr # 5RKZ0
Zoro # G2340165
product price: $14.55
/pk 10, $1.46/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape Straight Adapter
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Zoro Select
- MFR # 5RKZ0
- Zoro # G2340165
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 1/2-20 |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/2-20 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Details
Description
Male Connector, Fitting Material Brass, Flare Angle Inverted, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Thread Size 1/2-20, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Minimum Operating Temperature -65 Degrees F, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE Valve 2" 15N. 3161N.Ph Steam Relief (0930-H01-GC0015)
- GROHE Control Unit THM Kit #2 (47853000)
- GAMPAK BUSHING REDUCE 3/4X1/2"" (49001)
- ZORO SELECT Shielded Coupling, For Pipe Size 2x1-1/2" (3001-215)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Short Nut (704014-06)
- ZORO SELECT Union, Inverted, Flare x Flare, PK10 (5ZVT1)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0604)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0606)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Short Nut (704014-04)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- PARKER Plug, 45 deg., Brass, Tube, 1/4 In., PK10 (639F-4)
- Zoro Select Flared Tube Fittings