Media Bottle, PETG, 114 mm H, PK96
- Mfr # PGC0125MS-A
- Zoro # G822587748
product price:Â
$
245.99
/pk of 96, $2.56/ea
Free Shipping & Returns
Key Features
Special Features
Medical Grade
Overall Width - Metric
53 mm
Body Material
PETG
Nominal Capacity - Metric
125 mL
Closure Color
Off-White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGC0125MS-A
- Zoro #
- G822587748
- UPC #
- -
- Country of Origin
- Multiple
- Special Features
- Medical Grade
- Body Material
- PETG
- Nominal Capacity - Metric
- 125 mL
- Closure Color
- Off-White
- Pre-Cleaned
- None
- Body Color
- Colorless
- Graduation Increments - Metric
- 25 mL
- Closure Type
- Tamper Evident
- Autoclavable
- No
- Sterile/Non-Sterile
- Sterile
- Numbers of Bottles Included
- 96
- Shape
- Square
- Graduated
- Yes
- Capacity - English
- 4.23 fl oz
- Closure Material
- HDPE
- Capacity - Metric
- 125 mL
- Closure Liner Material
- Unlined
- Clarity
- Clear
- Closure Included
- Yes
- Basic Material
- Plastic
- Item
- Media Bottle
- Bottle Type
- Media
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Tamper Evident
Dimensions
- Overall Width - Metric
- 53 mm
- Body Diameter - Metric
- 53 mm
- Overall Depth - Metric
- 53 mm
- Overall Height - Metric
- 114 mm
- Screw Closure Size
- 38-430 mm
- Mouth Size
- Narrow
Description
Media Bottle,Clear,125 Ml Capac.,Package Quantity 96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.