
Military Internal Tooth Lock Washer, For Screw Size #2 Stainless Steel, Passivate Finish, 5000 PK
Mfr # MS35333-69
Zoro # G2500091
product price:Â $290.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Passivate
Standards
MS 35333
Inside Diameter
#2
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35333-69
Zoro #
G2500091
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#2
Inside Diameter
#2
Details
Item
Military Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Passivate
Standards
MS 35333
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
Lock Washers,#2 MILITARYINTERNA,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.