Nail Drive Anchor, 1/4" Dia., 5/8" L, Steel Zinc Plated, 1600 PK

  • Mfr # PS810M

  • Zoro # G2465685


product price:  $783.99
/pk 1600, $0.49/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Protruding Head Positive Mandrel-Lock
Rivet Body Material
Steel
Mandrel Material
Steel
Anchor Diameter
1/4"
Rivet Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS810M
Zoro #
G2465685
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Rivet Dia.
1/4 in
Overall Length
5/8"

Details

Item
Nail Drive Anchor
Rivet Head Style
Protruding Head Positive Mandrel-Lock
Rivet Body Material
Steel
Mandrel Material
Steel
Grip Range
.080-.625 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

1/4X.080-.625 Protruding Hd Struct Rivet Steel Sleeve Zinc Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.