Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Rubber Sheet No Adhesive, 70A, 1/4"T x 6"W x 6"L

  • Mfr # BULK-RS-N70-222

  • Zoro # G2449266


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Rubber Length
6 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-222
Zoro #
G2449266
UPC #
193005343743
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
6 in
Rubber Length
6 in
Overall Thickness
0.25 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Color
Black
Texture
Smooth
Water Resistance
Good
Compression Set
33 %
Thickness Tolerance
+/-0.026 in
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Oil Resistance
Good
Shape
Strip
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Chemical Resistance
Fair

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.026 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.