Shop ZORO SELECT

Not Graded, 1/2"-13 Serrated Flange Bolt, Plain 18-8 Stainless Steel, 1 3/4 in L, 10 PK

  • Mfr # 1-SFH-50C-100

  • Zoro # G712480692

CAD Available

product price:  $24.89
/pk 10, $2.49/ea

Key Features

Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Serrated
Head Width
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-SFH-50C-100
Zoro #
G712480692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
1 3/4 in
Head Width
3/4 in
Minimum Thread Length
1 3/4 in
Drive Size
3/4 in
Head Height
33/64 in
Screw Size
1/2 in
Flange Diameter
1 5/64 in
Overall Length
1 3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Serrated Flange Bolt
Tensile Strength
85 ksi
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Dimensional Standards
IFI-111
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Type
Flange Bolts
Pack Size
Small Pack
For Use in Systems
General Purpose Threaded Fasteners
Includes Washer
No
Drive Type
External Hex
Head Type
Hex Flange

Description

Serrated Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 3/4 in, Fastener Length 1 3/4 in, Finish Plain, Flange Diameter 1 5/64 in, Flange Type Serrated, Head Height 33/64 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class Grade 18-8, Material Quality Standards ASTM 193, Minimum Thread Length Not Applicable, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 85 ksi, Thread Size 1/2 In.-13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.