Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 325 lb. Ld Rating, Bk Wheel

  • Mfr # P12S-R060D-P2

  • Zoro # G9660709


product price: $30.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R060D-P2
Zoro #
G9660709
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Mounting Height
7 1/4 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
7-1/4in
Swivel Radius
4-1/2 in
Mounting Plate Length
3 1/8 in
Inside Slot Spacing - Length
3.375 in
Outside Slot Spacing - Length
3.5 in
Outside Slot Spacing - Width
2.375 in
Inside Slot Spacing - Width
2.375 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Plate Hole Pattern
C
Wheel Color
Black
Includes
Complete Caster
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-R-060x013/038D
Thread Guards
No
Caster Temp. Range Available
Yes
Features
Noise Reduction
Standards
RoHS, ICWM, NSF
Extended Lead
No
Caster Brake Included
No
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Construction
Kingpin
Wheel Core Material
Rubber
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Tread Color
Black
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
P12 Series
Tread
Standard
Load Capacity
250 lb
Load Capacity - Maximum
350 lb
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Delrin
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel

Description

Swivel, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.