Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller

  • Mfr # P21R-RY060R-14

  • Zoro # G7278332


product price: $29.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-RY060R-14
Zoro #
G7278332
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
Overall Height
7-1/2in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Bolt Hole Spacing - Length
2.625 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Extended Lead
No
Thread Guards
No
Features
Noise Reduction
Replacement Wheel
Mfr. No. P-RY-060x020/050R
Wheel Color
Black
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
Yes
Caster Brake Included
No
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Color
Black
ESD Conductive
No
Tread
Standard
Series
P21 Series
Load Capacity
550 lb
Compatible With
P-RY-060X020/050R
Load Capacity - Maximum
550 lb
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Wheel Core Type
Spoke
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-40 Degrees To 180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.