Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller

  • Mfr # P21S-RY080R-14-CB

  • Zoro # G7278168


product price: $51.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-RY080R-14-CB
Zoro #
G7278168
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6-5/8 in
Overall Height
9-1/2in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 in
Outside Slot Spacing - Width
3 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Features
Noise Reduction
Application
Retail, Industrial, Commercial
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
Yes
Thread Guards
No
Extended Lead
No
Replacement Wheel
Mfr. No. P-RY-080x020/050R
Wheel Color
Black
Includes
Pinch Type Brake
Swivel Lock Type
Total Lock
Swivel Construction
Kingpin
Wheel Core Material
Cast Iron
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Tread Color
Black
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
P21 Series
Tread
Standard
ESD Conductive
No
Load Capacity
600 lb
Accessories
Optional: P-DL21-14 (Directional Lock)
Compatible With
P-RY-080X020/050R
Load Capacity - Maximum
600 lb
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Wheel Core Type
Spoke
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Brake Location
Side
Operating Temperature Range
-40 Degrees To 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.