Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-5490

  • Zoro # G406434871


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Material
Nylon
Color
Clear
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5490
Zoro #
G406434871
UPC #
193005266707
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
100 ft
Bend Radius
17 mm
Inside Diameter
4 mm
Outside Diameter
6 mm

Details

Item
Tubing
Material
Nylon
Color
Clear
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
System of Measurement
Metric
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Semi-Clear
Tube Form
Coil
Flexibility
Rigid
Maximum Operating Pressure
340 psi
Autoclavable
No
Reinforcement
Not Reinforced
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Hardness
Rockwell R75
Resistance Properties
Abrasion Resistant, Wear Resistant
Jacket Material
No Jacket
Maximum Operating Temperature
200 Degrees F

Description

Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.