Shop All Nylon Tubing
Zoro Select
Nylon Tubing
Mfr # ZUSA-HT-7352
Zoro # G706876968
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Material Nylon
- Color Clear
- Hardness Shore D 70
- Chemical Compatibility Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7352
- Zoro # G706876968
- UPC # 193005274252
- Country of Origin China
- Category Nylon Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Bend Radius | 2 3/8 in |
Outside Diameter | 1/2 in |
Details
Description
Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome Shower Only (40316C)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- CHARLOTTE PIPE AND FOUNDRY Trap+Union P La 1.5X1.5 (ABS00711P0600)
- BLACK SWAN Closet Screws-Brass Plted-Blk5/16"X3-1/2 (12500)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Ntrl, 50 Ft (2VDL8)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- ZORO SELECT Tubing, 12mm OD, Nylon, Natural, 100 Ft (2VDZ7)
- ZORO SELECT Tubing, 9/32" ID, 3/8" OD, 250 Ft, Blue (4HHE5)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 50 Ft (2VDN1)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 100', Natural (N04M/532ANA)
- Zoro Select Tubing