Off-White Nylon 6/6 Plastic Bar 48" L, 1/2" W
- Mfr # BULK-PS-NYL-822
- Zoro # G7855819
product price:Â
$
12.19
/ea
Key Features
Material
Nylon 6/6
Color
Off-White
Length
48"
Width
1/2"
Tensile Strength (PSI)
13,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PS-NYL-822
- Zoro #
- G7855819
- UPC #
- 193005891114
- Country of Origin
- China
Dimensions
- Length
- 48"
- Width
- 1/2"
- Length Tolerance
- (-1" - +1")
- Thickness
- 3/8"
- Width Tolerance
- (-0.05" - +0.05")
Description
Nylon Bar, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.