Zoro Homepage

One-Hole Compression Lug, 6 AWG Max, 1/2 in Stud, Long Barrel, Copper, Blue

  • Mfr # 24C991

  • Zoro # G5206686


product price: $2.15
/ea

Key Features

Cable Size
6 AWG
Connector Type
Straight Barrel
Width
3/4"
Material
Copper
Length
2.14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C991
Zoro #
G5206686
UPC #
190735434024
Country of Origin
China

Dimensions

Cable Size
6 AWG
Width
3/4"
Length
2.14"
Barrel Length
Long
Length (Straight Wireway)
2.14 in
Barrel Outside Diameter
0.31 in
Tongue Length
1.08 in
For Stranded Copper Wire Size - Minimum
6 AWG
Hole Size
0.53 in
Tongue Width
0.69 in
For Stud Size
1/2 in
Overall Width
0.69 in
Barrel Inside Diameter
0.22 in
For Stranded Copper Wire Size - Maximum
6 AWG
For Wire Size
6 AWG
Tongue Thickness
0.07 in
Barrel Size
Long
Overall Length
2.14 in
Strip Length
7/8 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Blue
Tongue Style
Standard
Standards
UL Listed
Item
One-Hole Compression Lug
Die Code
24
Peep Hole
Yes
Hole Center to End
0.53 in
For Wire Type
Stranded
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Seam Style
Seamless
Termination Style
Crimp
Tongue Angle
Straight
For Conductor Material
Copper
Barrel Style
Chamfered
Contact Finish
Tin
Current
95 A
Inspection Hole
Yes
Maximum Voltage
600 V AC
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.69 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.