Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 1 AWG
Mfr # 29YK70
Zoro # G2838197
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.88"
- Material Aluminum
- Length 2.31"
Product Information
- Brand Zoro Select
- MFR # 29YK70
- Zoro # G2838197
- UPC # 190735440056
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.88" |
Length | 2.31" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.31 in |
For Stranded Aluminum Wire Size - Maximum | 1 AWG |
Overall Length | 2.82 in |
Overall Width | 0.88 in |
Hole Size | 0.53 in |
For Wire Size | 1 AWG |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Strip Length | 1 3/16 in |
Tongue Width | 0.88 in |
Barrel Outside Diameter | 0.56 in |
For Stud Size | 1/2 in |
Tongue Length | 1.41 in |
Barrel Size | Short |
For Stranded Aluminum Wire Size - Minimum | 1 AWG |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Barrel Inside Diameter | 0.37 in |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gold, Die Code 45, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Aluminum, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J61)
- RED DOT Electrical Box, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C343)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- Zoro Select Lugs & Split Bolts