Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 6 AWG
Mfr # 24C990
Zoro # G5206677
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.62"
- Material Copper
- Length 1.72"
Product Information
- Brand Zoro Select
- MFR # 24C990
- Zoro # G5206677
- UPC # 190735434017
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 1.72" |
Barrel Length | Long |
Stud Size | 3/8 in |
Length (Straight Wireway) | 1.72 in |
Barrel Outside Diameter | 0.31 in |
Barrel Inside Diameter | 0.22 in |
Tongue Length | 0.67 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Wire Size | 6 AWG |
For Stud Size | 3/8 in |
Hole Size | 0.405 in |
Tongue Width | 0.62 in |
Barrel Size | Long |
Overall Width | 0.62 in |
Overall Length | 1.72 in |
Strip Length | 7/8 in |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.62 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, 3/8" (FS-3/8RS E/G)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- MERSEN UL Class Fuse, T Class, A6D-R Series, Time-Delay, 17.5A, 600V AC, Indicating (A6D17-1/2R)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 1 Pole, 277V AC (BQD120)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C343)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C993)
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- Zoro Select Compression Lugs