Open Head Pail, HDPE
- Mfr # 3928
- Zoro # G7595778
product price:Â
$
13.79
/ea
Key Features
Capacity
5 gal.
Color
Black/Yellow
Material
HDPE
Bucket Capacity
5 gal
Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3928
- Zoro #
- G7595778
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 14 in
- Overall Height
- 14 in
Details
- Capacity
- 5 gal.
- Color
- Black/Yellow
- Material
- HDPE
- Item
- Open Head Pail
- Bucket Capacity
- 5 gal
- Bucket Material
- Plastic
Description
Open Head Pail, Capacity 5 gal., Color Black/Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.