Oversized Key Stock, 305 mm L, 5 mm W, 5 mm H, 18-8 Stainless Steel
Mfr # WWG750505305
Zoro # G2547727
CAD Available
product price:Â $12.89
/eaKey Features
CAD Drawing
System of Measurement
Metric
Type
Oversized
Length
305 mm
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG750505305
Zoro #
G2547727
UPC #
-
Country of Origin
Multiple
Dimensions
Length
305 mm
Width
5 mm
Height
5 mm
Length Tolerance
+0.000/-0.005 mm
Size
5 x 5mm
Width Tolerance
+0.076/-0.000 mm
Description
Key Stock,305mm L,SS,5.08mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 5.08 mm, Thickness Tolerance +0.076/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 5.08 mm, Width Tolerance +0.076/-0.000 mm, Pack Size Small Pack, Made in North America Yes, Standards DIN 178, Key Shape Straight, Rockwell Hardness B80, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.