Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, Cap 8000 lb, 36x42, Aluminum

  • Mfr # 48J116

  • Zoro # G5390926


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Overall Width
36 in
Color
Silver
Load Capacity
8,000 lb
Platform Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J116
Zoro #
G5390926
UPC #
190735500286
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 in
Overall Width
36 in
Platform Length
36 in
Deck LxWxH
36 in x 42 in x 4 1/2 in
Caster Wheel Width
2 in
Platform Width
42 in
Platform Height
4 1/2 in
Caster Wheel Dia.
3 1/2 in
Deck Length
42 in
Deck Width
36 in
Deck Height
4 1/2 in
Maximum Deck Height
4 1/2 in
Minimum Deck Height
4 1/2 in
Roller Axle Diameter
3/4 in
Roller Width
3 1/2 in
Roller Dia.
3 in
For Minimum Pallet LxW
42 in x 36 in
For Minimum Pallet Length
42 in
For Minimum Pallet Width
36 in

Details

Color
Silver
Load Capacity
8,000 lb
Item
Open-Deck Aluminum Pallet Dolly
Assembled
Yes
Caster Wheel Type
Tread on Core
Platform Material
Aluminum
Caster Wheel Material
Phenolic
For Use With
All Standard Size Pallets
Load Capacity (Lb.)
8000 lb.
Caster Material
Phenolic
Platform Style
Flush, Open
Number of Caster Wheels
10, (6) Lowered Centers
Wheel Material
Nylon
Roller Bearing Type
Ball bearing
Caster/Roller Configuration
(10) Axle-Mounted
Frame Material
Aluminum
Non-Marking Rollers
No
Deck Type
Open
Frame Finish
Anodized
Caster Brake Type
No Caster Brake
Includes Tilt Feature
With Tilt
Deck Surface
Smooth
For Pallet Type
Closed/Open
Non-Marking Casters/Wheels
No
Caster/Roller Location
10-Wheel

Description

Open-Deck Aluminum Pallet Dolly, Load Capacity 8,000 lb, Deck Length 42 in, Deck Width 36 in, Deck Height 4 1/2 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Frame Finish Anodized, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 in, Caster/Roller Configuration (10) Axle-Mounted, Color Silver, Overall Length 36 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.