PentaHeadBolt, 1/2"-13, Coarse, 1"L, PK5
- Mfr # 32-P-50C-100
- Zoro # G324786175
product price:Â
$
88.15
/pk of 5, $17.63/ea
Key Features
316 Material Grade/Class
Overall Length
1 5/16 in
Type
Penta Head Bolt
Finish
Passivated
Material
Stainless Steel
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-P-50C-100
- Zoro #
- G324786175
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 5/16 in
- Fastener Length
- 1 in
- Thread Size
- 1/2"-13
- Drive Size
- 1/2 in Penta Socket Drive
- Screw Size
- 1/2 in
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 1 5/16 in
Details
- Item
- Penta Head Bolt
- Type
- Penta Head Bolt
- Finish
- Passivated
- Material
- Stainless Steel
- Thread Fit
- 2A
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- External Pentagon
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
Description
PentaHeadBolt,1/2"-13,Coarse,1"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.