PentaHeadBolt, 1/2"-13, Coarse, 1-1/4"L, PK5
- Mfr # 32-P-50C-125
- Zoro # G224791842
product price:Â
$
86.49
/pk of 5, $17.30/ea
Key Features
316 Material Grade/Class
Thread Fit
2A
Screw Size
1/2 in
Drive Type
Socket
Thread Type
Coarse
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-P-50C-125
- Zoro #
- G224791842
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Thread Fit
- 2A
- Drive Type
- Socket
- Thread Type
- Coarse
- Finish
- Passivated
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Head Type
- External Pentagon
- Material
- Stainless Steel
- Type
- Penta Head Bolt
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
- Overall Length
- 1 9/16 in
- Fastener Length
- 1 1/4 in
- Drive Size
- 1/2 in Penta Socket Drive
- Head Height
- 7/8 in
- Head Width
- 5/16 in
- Length
- 1 9/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,1-1/4"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.