PentaHeadBolt, 1/2"-13, Coarse, 1-3/4"L, PK5
- Mfr # 32-P-50C-175
- Zoro # G724791571
product price:Â
$
86.39
/pk of 5, $17.28/ea
Key Features
316 Material Grade/Class
Thread Style
Fully Threaded
Overall Length
2 1/16 in
Type
Penta Head Bolt
Material
Stainless Steel
Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-P-50C-175
- Zoro #
- G724791571
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 2 1/16 in
- Fastener Length
- 1 3/4 in
- Screw Size
- 1/2 in
- Drive Size
- 1/2 in Penta Socket Drive
- Thread Size
- 1/2"-13
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 2 1/16 in
Details
- Item
- Penta Head Bolt
- Thread Style
- Fully Threaded
- Type
- Penta Head Bolt
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Thread Fit
- 2A
- Drive Type
- Socket
- Finish
- Passivated
- Head Type
- External Pentagon
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
PentaHeadBolt,1/2"-13,Coarse,1-3/4"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.