PentaHeadBolt, 1/2"-13, Coarse, 2-1/2"L, PK5
- Mfr # 32-P-50C-250
- Zoro # G624788084
product price:Â
$
116.99
/pk of 5, $23.40/ea
Free Shipping & Returns
Key Features
316 Material Grade/Class
Drive Type
Socket
Thread Style
Fully Threaded
Thread Type
Coarse
Finish
Passivated
Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-P-50C-250
- Zoro #
- G624788084
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Drive Type
- Socket
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Finish
- Passivated
- Thread Fit
- 2A
- Material
- Stainless Steel
- Type
- Penta Head Bolt
- Head Type
- External Pentagon
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
- Overall Length
- 2 13/16 in
- Drive Size
- 1/2 in Penta Socket Drive
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 2 13/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,2-1/2"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.