PentaHeadBolt, 3/8"-16, Coarse, 1-1/2"L, PK5
- Mfr # 32-P-37C-150
- Zoro # G424784514
product price:Â
$
86.19
/pk of 5, $17.24/ea
Key Features
316 Material Grade/Class
Drive Size
1/2 in Penta Socket Drive
Drive Type
Socket
Overall Length
1 13/16 in
Screw Size
1/2 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-P-37C-150
- Zoro #
- G424784514
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Drive Type
- Socket
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Finish
- Passivated
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Fit
- 2A
- Type
- Penta Head Bolt
- Head Type
- External Pentagon
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 1/2 in Penta Socket Drive
- Overall Length
- 1 13/16 in
- Thread Size
- 3/8"-16
- Screw Size
- 1/2 in
- Fastener Length
- 1 1/2 in
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 1 13/16 in
Description
PentaHeadBolt,3/8"-16,Coarse,1-1/2"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.