PentaHeadBolt, 1/2"-13, Coarse, 3"L, PK5
- Mfr # 32-P-50C-300
- Zoro # G424783081
product price:Â
$
136.99
/pk of 5, $27.40/ea
Free Shipping & Returns
Key Features
316 Material Grade/Class
Thread Fit
2A
Overall Length
3 5/16 in
Head Type
External Pentagon
Screw Size
1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-P-50C-300
- Zoro #
- G424783081
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Thread Fit
- 2A
- Head Type
- External Pentagon
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Finish
- Passivated
- Thread Type
- Coarse
- Type
- Penta Head Bolt
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3 in
- Overall Length
- 3 5/16 in
- Screw Size
- 1/2 in
- Drive Size
- 1/2 in Penta Socket Drive
- Thread Size
- 1/2"-13
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 3 5/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,3"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.