PentaHeadBolt, 1/2"-13, Coarse, 2"L, PK5
- Mfr # 32-P-50C-200
- Zoro # G924792811
product price:Â
$
115.99
/pk of 5, $23.20/ea
Free Shipping & Returns
Key Features
316 Material Grade/Class
Type
Penta Head Bolt
Overall Length
2 5/16 in
Drive Size
1/2 in Penta Socket Drive
Drive Type
Socket
Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-P-50C-200
- Zoro #
- G924792811
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Overall Length
- 2 5/16 in
- Drive Size
- 1/2 in Penta Socket Drive
- Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 2 5/16 in
Details
- Item
- Penta Head Bolt
- Type
- Penta Head Bolt
- Drive Type
- Socket
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Type
- External Pentagon
- Finish
- Passivated
- Thread Type
- Coarse
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
Description
PentaHeadBolt,1/2"-13,Coarse,2"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.