PentaHeadBolt, 1/2"-13, Coarse, 1-1/2"L, PK5
- Mfr # 32-P-50C-150
- Zoro # G024787755
product price:Â
$
101.99
/pk of 5, $20.40/ea
Free Shipping & Returns
Key Features
316 Material Grade/Class
Thread Type
Coarse
Type
Penta Head Bolt
Overall Length
1 13/16 in
Screw Size
1/2 in
Head Type
External Pentagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-P-50C-150
- Zoro #
- G024787755
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Thread Type
- Coarse
- Type
- Penta Head Bolt
- Head Type
- External Pentagon
- Thread Style
- Fully Threaded
- Finish
- Passivated
- Thread Fit
- 2A
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Drive Type
- Socket
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 1 13/16 in
- Screw Size
- 1/2 in
- Drive Size
- 1/2 in Penta Socket Drive
- Fastener Length
- 1 1/2 in
- Head Height
- 7/8 in
- Head Width
- 5/16 in
- Length
- 1 13/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,1-1/2"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.