Pipe

  • Mfr # E6PPG10SL
  • Zoro # G223944348
product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Application
Air, Natural Gas, Propane, Steam, Water
Material
316 Stainless Steel
For Fitting Type
Twist Lock
Standards
ASTM A312
Wall Thickness
0.191 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E6PPG10SL
Zoro #
G223944348
UPC #
840280598046
Country of Origin
Multiple

Dimensions

Wall Thickness
0.191 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft
Fits Chest Size
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead

Details

Application
Air, Natural Gas, Propane, Steam, Water
Material
316 Stainless Steel
For Fitting Type
Twist Lock
Standards
ASTM A312
Fabrication
Seamless
System of Measurement
Inch
Item
Pipe
Flow Application
Chemical Processing, Food & Beverage, General Industrial & Fluid Transfer, Instrumentation & Control, Semiconductor & Electronics
Coating Color
Silver
Resistance Properties
Acid Resistant, Alkali Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame/Fire Resistant, Fuel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Weld Spatter Resistant
For Fluid Type
chemicals, gases, liquids, oils
Features
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead
For Environment
Caustic, Chemical, Extreme High Temperature, Marine, Oily and Greasy
Tensile Strength
3,000 psi
Maximum Operating Pressure
1071 psi @ 72 Degrees F
Food and Beverage Compatibility
Non-Potable Water
Market
Commercial, Industrial, Residential
Minimum Operating Temperature
-112 Degrees F
Material Grade
ASME SA312 TP316/316L
Cleaned and Capped
Yes
For Location
Indoor, Outdoor
Vacuum Rated
Not Rated
Chemical Compatibility
Acetone, Ammonia, Hydrogen Peroxide
Rockwell Hardness
B90
Temper
Solution Annealed
Wall Thickness Tolerance
+/-0.010 in
For Potable Water Use
No
Burst Pressure
2,625 psi
Tube Form
Straight
Maximum Operating Temperature
1,500 Degrees F
Industry Application
Factory Automation, Industrial Pneumatics, Industrial Welding & Pipe Fabrication&Plumbing, Petrochemical & Refining
Shell Material
316 Stainless Steel

Description

Pipe, Application Air, Natural Gas, Propane, Steam, Water, Cleaned and Capped Yes, Coating Color Silver, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter Not Applicable, Material 316 Stainless Steel, Material Grade ASME SA312 TP316/316L, Maximum Operating Pressure 1071 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter Not Applicable, Overall Length 10 ft

Restrictions

Ratings & reviews