Shop ZORO SELECT

Pipe

  • Mfr # E6PPF10SL
  • Zoro # G523944215

product price: 
$
343.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Acid Resistant, Alkali Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame/Fire Resistant, Fuel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Weld Spatter Resistant
Food and Beverage Compatibility
Non-Potable Water
Wall Thickness Tolerance
+/-0.010 in
Material Grade
ASME SA312 TP316/316L
Rockwell Hardness
B90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E6PPF10SL
Zoro #
G523944215
UPC #
840280598039
Country of Origin
Multiple

Dimensions

Wall Thickness
0.179 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft
Fits Chest Size
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead

Details

Resistance Properties
Acid Resistant, Alkali Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame/Fire Resistant, Fuel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Weld Spatter Resistant
Food and Beverage Compatibility
Non-Potable Water
Wall Thickness Tolerance
+/-0.010 in
Material Grade
ASME SA312 TP316/316L
Item
Pipe
Rockwell Hardness
B90
For Environment
Caustic, Chemical, Extreme High Temperature, Marine, Oily and Greasy
For Location
Indoor, Outdoor
Minimum Operating Temperature
-112 Degrees F
Material
316 Stainless Steel
Flow Application
Chemical Processing, Food & Beverage, General Industrial & Fluid Transfer, Instrumentation & Control, Semiconductor & Electronics
System of Measurement
Inch
Maximum Operating Temperature
1,500 Degrees F
Vacuum Rated
Not Rated
Tube Form
Straight
Burst Pressure
2,625 psi
Industry Application
Factory Automation, Industrial Pneumatics, Industrial Welding & Pipe Fabrication&Plumbing, Petrochemical & Refining
For Potable Water Use
No
Maximum Operating Pressure
1071 psi @ 72 Degrees F
Cleaned and Capped
Yes
For Fitting Type
Twist Lock
Application
Air, Natural Gas, Propane, Steam, Water
Market
Commercial, Industrial, Residential
Coating Color
Silver
Standards
ASTM A312
Features
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead
Temper
Solution Annealed
Chemical Compatibility
Acetone, Ammonia, Hydrogen Peroxide
For Fluid Type
chemicals, gases, liquids, oils
Fabrication
Seamless
Tensile Strength
3,000 psi
Shell Material
316 Stainless Steel

Description

Pipe, Application Air, Natural Gas, Propane, Steam, Water, Cleaned and Capped Yes, Coating Color Silver, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter Not Applicable, Material 316 Stainless Steel, Material Grade ASME SA312 TP316/316L, Maximum Operating Pressure 1071 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter Not Applicable, Overall Length 10 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.