Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 3/8", NPTxNPT, 18"
- Mfr # ZUSA-PF-1607
- Zoro # G101772056
product price:Â
$
34.15
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.091 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1607
- Zoro #
- G101772056
- UPC #
- 193005421595
- Country of Origin
- China
- Item
- Pipe
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material Grade
- 304
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.091 in
- Outside Diameter
- 43/64 in
- Inside Diameter
- 1/2 in
- Overall Length
- 18 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
The ZORO SELECT ZUSA-PF-1607 is a stainless steel pipe with media compatibility: listed fluids are air, natural gas, non-potable water, propane, and steam; compatibility defined by material grade and design specifications. Material: Stainless Steel 304; Wall Thickness: 0.091 in; Schedule 40; Ends: Threaded on Both Ends (NPT); corrosion resistance inherent to Grade 304 stainless steel. Its 18-inch overall length and welded construction facilitate various piping configurations and connections in different system applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.