Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400B113N114034
- Zoro # G123937211
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
For Pipe Schedule
Schedule 40
Overall Length
44.2 mm
Application
Gases, Oils
Class
Class 150
Max. Steam Pressure
150 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400B113N114034
- Zoro #
- G123937211
- UPC #
- 840280502005
- Country of Origin
- Multiple
- For Pipe Schedule
- Schedule 40
- Application
- Gases, Oils
- Class
- Class 150
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Color
- Silver
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Series
- 00B113N
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Item
- Pipe fitting
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Features
- Rigid
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Overall Length
- 44.2 mm
- Wire Rope Length
- 44.2 mm
- Length
- 44.2 mm
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, Threaded, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.