Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400BSP114212012
- Zoro # G423937256
product price:Â
$
41.15
/ea
Key Features
Overall Length
76 mm
For Pipe Schedule
Schedule 40
Application
Gases, Oils
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side B Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400BSP114212012
- Zoro #
- G423937256
- UPC #
- 840280529828
- Country of Origin
- Multiple
- For Pipe Schedule
- Schedule 40
- Application
- Gases, Oils
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side B Pipe Threading
- 14
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Features
- Rigid
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Class
- Class 150
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 8
- Side A Thread Type
- NPT
- Item
- Pipe fitting
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure