Shop ZORO SELECT

Pipe fitting

  • Mfr # 400X111N038
  • Zoro # G123938294

product price: 
$
6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Fitting Side A Gender
Female
Fitting Thread Size B
3/8"-18
Includes Pre-Applied Thread Sealant
No
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side D Pipe Threading
18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
400X111N038
Zoro #
G123938294
UPC #
840280500629
Country of Origin
Multiple
Item
Pipe Fitting
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side D Pipe Threading
18
Side A Thread Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Specific Fitting Shape
Cross
Fitting Side A Pipe Threading
18
Includes Seal
No
Standards
ASME B16.11
Series
0XB111N
Side 3 Thread Type
NPT
Side 4 Thread Type
NPT
Class
Class 150
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side B Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Fitting Side C Gender
Female
Material Grade
CF8
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Color
Silver
Fitting Side C Type
Threaded
Fitting Side D Type
Threaded
Fitting Side D Gender
Female
Fitting Side C Pipe Threading
18
Fitting Side B Type
Threaded
Wire Color
Silver

Dimensions

Fitting Thread Size B
3/8"-18
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Thread Size C
3/8"-18
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8"-18
Fitting Thread Size D
3/8"-18
Overall Length
47.2 mm
Wire Rope Length
47.2 mm
Length
47.2 mm

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.