Shop ZORO SELECT

Pipe fitting

  • Mfr # 400XSP114018
  • Zoro # G723937895

product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Class
Class 150
Standards
ASME B16.11
Material Grade
CF8
Fitting Side A Pipe Threading
27
Fitting Side A Nominal Pipe Size
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
400XSP114018
Zoro #
G723937895
UPC #
840280528449
Country of Origin
Multiple
Item
Pipe Fitting
Class
Class 150
Standards
ASME B16.11
Material Grade
CF8
Fitting Side A Pipe Threading
27
Fitting Side D Pipe Threading
11 1/2
Fitting Side D Type
Threaded
Fitting Side C Pipe Threading
27
Fitting Side C Type
Threaded
Specific Fitting Shape
Cross
Application
Air, Gases, Oils, Potable Water
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Color
Silver
Side 3 Thread Type
NPT
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Fitting Side C Gender
Female
Fitting Side D Gender
Female
Side A Thread Type
NPT
Fitting Side B Pipe Threading
27
Includes Seal
No
Side 4 Thread Type
NPT
Wire Color
Silver

Dimensions

Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8"-27
Fitting Thread Size C
1/8"-27
Fitting Thread Size D
1 1/4 -11.5 in
Fitting Side D Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1/8"-27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Overall Length
41.2 mm
Wire Rope Length
41.2 mm
Length
41.2 mm

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.