Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HB6K050025
- Zoro # G623939173
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Side A Thread Type
NPT
Color
Silver
Fitting Side A Type
Threaded
Class
Class 6000
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HB6K050025
- Zoro #
- G623939173
- UPC #
- 840280542247
- Country of Origin
- Multiple
- Side A Thread Type
- NPT
- Color
- Silver
- Fitting Side A Type
- Threaded
- Class
- Class 6000
- Finish/Coating
- None
- Item
- Pipe fitting
- Application
- Gases, Oils
- Includes Seal
- No
- Fitting Features
- Rigid
- Max. Steam Pressure
- 3080 psi @ 600 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6,000 psi @ -20 to 150 Degrees F
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 160
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Description
None, Class Class 6000, For Pipe Schedule Schedule 160, Female, Threaded, 14, 18, 6,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.