Pipe fitting
- Mfr # 40HNSP114038
- Zoro # G523938375
product price:Â
$
2.59
/ea
Sold in multiples of 4 for
$10.36
Key Features
Side A Thread Type
NPT
Standards
ASME B16.11
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40HNSP114038
- Zoro #
- G523938375
- UPC #
- 840280530039
- Country of Origin
- Multiple
Details
- Item
- Pipe fitting
- Side A Thread Type
- NPT
- Standards
- ASME B16.11
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Steam Pressure
- 550 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Gender
- Male
- Manufacture Location
- Globally Sourced
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils
- Maximum Operating Temperature
- 800 Degrees F
- Side B Gender
- Male
Description
Pipe fitting, Application Air, Gases, Oils, Finish/Coating Not Applicable, Manufacture Location Globally Sourced, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Not Applicable, Minimum Operating Temperature -20 Degrees F, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT, Standards ASME B16.11, Thread Configuration Threaded on Both Ends
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.