Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60TESP114212
- Zoro # G623937742
product price:Â
$
93.79
/ea
Key Features
Fitting Thread Size C
2"-8
Specific Fitting Shape
Tee
Standards
ASME B16.11
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side C Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60TESP114212
- Zoro #
- G623937742
- UPC #
- 840280530589
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Specific Fitting Shape
- Tee
- Standards
- ASME B16.11
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side C Pipe Threading
- 8
- Side 3 Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Color
- Silver
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Material Grade
- CF8M
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 8
- Fitting Side C Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 8
- Class
- Class 150
- Fitting Side C Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 2"-8
- Overall Length
- 136.2 mm
- Fitting Side C Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 2"-8
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size A
- 2"-8
- Wire Rope Length
- 136.2 mm
- Length
- 136.2 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.