Pipe fitting
- Mfr # 40HP6K075
- Zoro # G223938231
product price:Â
$
9.39
/ea
Key Features
Specific Fitting Shape
Plug
Maximum Operating Temperature
800 Degrees F
Standards
ASME B16.11
Manufacture Location
Globally Sourced
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HP6K075
- Zoro #
- G223938231
- UPC #
- 840280542315
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Specific Fitting Shape
- Plug
- Maximum Operating Temperature
- 800 Degrees F
- Standards
- ASME B16.11
- Manufacture Location
- Globally Sourced
- Color
- Silver
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Includes Seal
- No
- Material Grade
- CF8
- Class
- Class 6000
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule XXH
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Plug Drive Style
- Square
- Wire Color
- Silver
Dimensions
- Overall Length
- 15/16 in
- Nominal Pipe Size
- 3/4 in
- Thread Size
- 3/4 - 14
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 15/16 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 3/4 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.