Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HPSP114012
- Zoro # G923936872
product price:Â
$
2.19
/ea
Sold in multiples of 5 for
$10.95
Key Features
Nominal Pipe Size
1/2 in
Class
Class 150
Thread Size
1/2 - 14
Specific Fitting Shape
Plug
Manufacture Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HPSP114012
- Zoro #
- G923936872
- UPC #
- 840280528715
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
- Standards
- ASME B16.11
- Thread Type
- NPT
- Color
- Silver
- Maximum Operating Temperature
- 800 Degrees F
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Material Grade
- CF8
- Includes Pre-Applied Thread Sealant
- No
- Plug Drive Style
- Hex
- Minimum Operating Temperature
- -20 Degrees F
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1/2 in
- Thread Size
- 1/2 - 14
- Overall Length
- 27/32 in
- Wire Rope Length
- 27/32 in
- Length
- 27/32 in
Description
Plug, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 27/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.