Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RDCSP114200
- Zoro # G623937063
product price:Â
$
23.79
/ea
Key Features
Overall Length
1 3/4 in
Standards
ASME B16.11
Thread Type
NPT
For Pipe Schedule
Schedule 40
Fitting Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RDCSP114200
- Zoro #
- G623937063
- UPC #
- 840280528647
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Standards
- ASME B16.11
- Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Connection Type
- Threaded
- Maximum Operating Temperature
- 800 Degrees F
- Color
- Silver
- Specific Fitting Shape
- Cap
- Class
- Class 150
- Material Grade
- CF8
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Manufacture Location
- Globally Sourced
- Wire Color
- Silver
Dimensions
- Overall Length
- 1 3/4 in
- Nominal Pipe Size
- 2 in
- Thread Size
- 2 - 11.5
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Cap, 2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 3/4 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.