Pipe fitting
- Mfr # 40RDCSP114300
- Zoro # G723938748
product price:Â
$
55.59
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Nominal Pipe Size
3 in
Overall Length
2 1/4 in
Thread Size
3 - 8
Specific Fitting Shape
Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RDCSP114300
- Zoro #
- G723938748
- UPC #
- 840280528661
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 3 in
- Overall Length
- 2 1/4 in
- Thread Size
- 3 - 8
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Pipe fitting
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Cap
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Includes Seal
- No
- Minimum Operating Temperature
- -20 Degrees F
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Standards
- ASME B16.11
- For Pipe Schedule
- Schedule 40
- Manufacture Location
- Globally Sourced
- Material Grade
- CF8
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Temperature
- 800 Degrees F
- Wire Color
- Silver
Description
Cap, 3 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 1/4 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 3 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.