Pipe fitting
- Mfr # 40SE113N212
- Zoro # G823937061
product price:Â
$
60.19
/ea
Key Features
Finish/Coating
None
Fitting Side B Pipe Threading
8
Fitting Features
Rigid
Fitting Side A Pipe Threading
8
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SE113N212
- Zoro #
- G823937061
- UPC #
- 840280500339
- Country of Origin
- Multiple
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 8
- Fitting Features
- Rigid
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Elbow
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Series
- 0SE113N
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Color
- Silver
- Includes Seal
- No
- Item
- Pipe fitting
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Application
- Gases, Oils
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Side B Outside Diameter
- 3 33/64 in
- Overall Length
- 140.8 mm
- Fitting Side A Outside Diameter
- 3 33/64 in
- Wire Rope Length
- 140.8 mm
- Length
- 140.8 mm
Description
Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 33/64 in, 8, Threaded, 3 33/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.