Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40SESP114112
- Zoro # G423939274
product price:Â
$
25.69
/ea
Key Features
Finish/Coating
None
Fitting Side A Gender
Female
Overall Length
101 mm
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SESP114112
- Zoro #
- G423939274
- UPC #
- 840280528159
- Country of Origin
- Multiple
- Finish/Coating
- None
- Fitting Side A Gender
- Female
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Color
- Silver
- Class
- Class 150
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Type
- Threaded
- Application
- Gases, Oils
- Side A Thread Type
- NPT
- Fitting Features
- Rigid
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 11 1/2
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.