Pipe fitting
- Mfr # 40SQ6K050
- Zoro # G923938081
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Includes Seal
No
Material Grade
CF8
Minimum Operating Temperature
-20 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SQ6K050
- Zoro #
- G923938081
- UPC #
- 840280542339
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 15/16 in
- Thread Size
- 1/2 - 14
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Details
- Item
- Pipe fitting
- Includes Seal
- No
- Material Grade
- CF8
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Connection Type
- Threaded
- Class
- Class 6000
- For Pipe Schedule
- Schedule XXH
- Manufacture Location
- Globally Sourced
- Standards
- ASME B16.11
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Thread Type
- NPT
- Specific Fitting Shape
- Plug
- Fitting Side A Pipe Threading
- 14
- Plug Drive Style
- Square
- Color
- Silver
- Maximum Operating Temperature
- 800 Degrees F
- Wire Color
- Silver
Description
Plug, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 15/16 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.