Pipe fitting

  • Mfr # 60RC111N212114
  • Zoro # G023937281
product price: 
$
41.55
/ea

Key Features

Includes Seal
No
Overall Length
83 mm
Class
Class 150
Fitting Side B Pipe Threading
11 1/2
Series
0RC111N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60RC111N212114
Zoro #
G023937281
UPC #
840280504498
Country of Origin
Multiple

Dimensions

Overall Length
83 mm
Fitting Side B Outside Diameter
2 1/16 in
Fitting Side A Outside Diameter
3 1/2 in
Wire Rope Length
83 mm
Length
83 mm

Details

Includes Seal
No
Class
Class 150
Fitting Side B Pipe Threading
11 1/2
Series
0RC111N
Application
Gases, Oils
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Finish/Coating
None
Specific Fitting Shape
Coupling Body
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
8
Item
Pipe fitting
Fitting Features
Rigid
Color
Silver
Side A Thread Type
NPT
Max. Steam Pressure
150 psi @ 600 Degrees F
Maximum Operating Pressure
300 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 1/2 in, 8, Threaded, 2 1/16 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews