SS, Reducer, 21/2"x4"
- Mfr # 4381012660
- Zoro # G700441933
product price:Â
$
28.15
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Nominal Pipe Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381012660
- Zoro #
- G700441933
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Maximum Operating Pressure
- 275 psi @ 150 Degrees F
- For Pipe Schedule
- Schedule 10
- Fitting Side A Type
- Butt Weld
- Includes Seal
- No
- Fitting Side B Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 4 in
Description
Concentric Reducer, Stainless Steel, 316, For Pipe Schedule Schedule 10, 2 1/2 in, Butt Weld, 4 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.