Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40SQSP114038
- Zoro # G323937240
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
Thread Type
NPT
Manufacture Location
Globally Sourced
For Pipe Schedule
Schedule 40
Includes Seal
No
Fitting Side A Pipe Threading
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SQSP114038
- Zoro #
- G323937240
- UPC #
- 840280528821
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 13/16 in
- Thread Size
- 3/8 - 18
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Details
- Item
- Pipe fitting
- Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 18
- Fitting Connection Type
- Threaded
- Maximum Operating Temperature
- 800 Degrees F
- Class
- Class 150
- Color
- Silver
- Plug Drive Style
- Square
- Minimum Operating Temperature
- -20 Degrees F
- Material Grade
- CF8
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Plug
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Standards
- ASME B16.11
- Wire Color
- Silver
Description
Plug, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 13/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 3/8 - 18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.